Shop All Temperature Controllers
Omron
Temperature Controller
Mfr # E5CC-RW2AUM-000
Zoro # G710080443
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Linear, RTD, Thermocouple
- Description/Special Features Precise Control Performance, Easy Set-Up, and Exceptional Visibility
- DIN Size 1/16
- Input Voltage 100 to 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E5CC-RW2AUM-000
- Zoro # G710080443
- UPC # 4548583466616
- Country of Origin China
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Depth | 77.1 mm |
Length | 48 mm |
Width | 48 mm |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Linear, RTD, Thermocouple |
Description/Special Features | Precise Control Performance, Easy Set-Up, and Exceptional Visibility |
Input Voltage | 100 to 240V AC |
Switch Function | SPST NO |
Output | (1) Relay, (2) Auxiliary |
Temp. Range | Greater Than700 Degrees C |
Control Mode | 2-PID with Auto-Tuning, On/Off |
Amps | 7mA |
Series | E5CC |
Alarms | (3) Relays |
Power Consumption | 5.2 VA |
Standards | cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), KOSHA (S Mark) Certification, Lloyd's Standards, RCM, UL 61010-1/CSA C22.2 No.61010-1 |
Description
Temperature Controller, Digital, Linear, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPST NO, Output (1) Relay, (2) Auxiliary, Temp. Range greater than 700 Degrees C, Control Mode 2-PID with Auto-Tuning, On/Off, 7mA Amps, Length 48 mm, Width 48 mm, Depth 77.1 mm, Precise Control Performance, Easy Set-Up, and Exceptional Visibility, Alarms (3) Relays, Power Consumption 5.2 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Contact Block, C-Double Circuit, 1 NO/1 NC (50703000)
- VIKING ELECTRONICS Weatherproof Box Red 9x12 (VE-9X12R-1P)
- NVENT HOFFMAN Conduit Hole Seal, 4.12 In Hole, Steel (AS350)
- HUBBELL Straight Blade Connector, 5-20R, 20A, 125V (HBL1533)
- OMRON 100-240V-AC TEMPERATURE CONTROLLER (E5CSV-Q1T-F)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R40JWAC10024032392)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- OMRON 1/16 DIN Temp Controller, On/Off Or PID (E5CSVQ1TF AC100-240)
- OMRON Process Control Board (E53-R)
- OMRON Digital Temperature Controller, 1/16 DIN Size, 100 to 240V AC, SPST NO, On/Off or PID Control Mode (E5CSVR1TF AC100-240)
- ICM CONTROLS Sc5811 24V 7 Day (SC5811)
- Omron Programmable Logic Controls (PLC)