Shop All Temperature Controllers
Omron
Temperature Controller
Mfr # E5CC-QX3D5M-005
Zoro # G610080451
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Linear, RTD, Thermocouple
- Description/Special Features Precise Control Performance, Easy Set-Up, and Exceptional Visibility
- DIN Size 1/16
- Input Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E5CC-QX3D5M-005
- Zoro # G610080451
- UPC # 4549734266581
- Country of Origin Indonesia
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Length | 48 mm |
Width | 48 mm |
Depth | 77.1 mm |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Linear, RTD, Thermocouple |
Description/Special Features | Precise Control Performance, Easy Set-Up, and Exceptional Visibility |
Input Voltage | 24V AC/DC |
Switch Function | SPST NO |
Output | (1) Relay, (3) Alarm |
Temp. Range | Greater Than700 Degrees C |
Control Mode | 2-PID with Auto-Tuning, On/Off |
Amps | 7mA |
Alarms | (3) Relays |
Series | E5CC |
Standards | cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), KOSHA (S Mark) Certification, Lloyd's Standards, RCM, UL 61010-1/CSA C22.2 No.61010-1 |
Power Consumption | 4.1 VA |
Description
Temperature Controller, Digital, Linear, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 24V AC/DC, Switch Function SPST NO, Output (1) Relay, (3) Alarm, Temp. Range greater than 700 Degrees C, Control Mode 2-PID with Auto-Tuning, On/Off, 7mA Amps, Length 48 mm, Width 48 mm, Depth 77.1 mm, Precise Control Performance, Easy Set-Up, and Exceptional Visibility, Alarms (3) Relays, Power Consumption 4.1 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 9.96 to 10.80A (A14.8)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121606S)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYF-50AL)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J29E)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R20JWAC10024032392)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R40JWAC10024032392)
- OMRON Process Control Board (E53-C3)
- OMRON Temperature Controller (E5CSV-R1T-F AC100-240)
- OMRON 100-240V-AC TEMPERATURE CONTROLLER (E5CSV-Q1T-F)
- OMRON Process Control Board (E53-R)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 150-550F (PCT10002)
- Omron Temperature Controllers