Shop All Temperature Controllers
Omron
Temperature Controller
Mfr # E5CC-QX3D5M-003
Zoro # G210080431
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Precise Control Performance, Easy Set-Up, and Exceptional Visibility
- Sensor Type Linear, RTD, Thermocouple
- DIN Size 1/16
- Input Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E5CC-QX3D5M-003
- Zoro # G210080431
- UPC # 4549734266567
- Country of Origin Indonesia
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Depth | 77.1 mm |
Length | 48 mm |
Width | 48 mm |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Precise Control Performance, Easy Set-Up, and Exceptional Visibility |
Sensor Type | Linear, RTD, Thermocouple |
Input Voltage | 24V AC/DC |
Switch Function | SPST NO |
Output | (1) Relay, (3) Alarm |
Temp. Range | -200 Degrees to 2300 Degrees C |
Control Mode | 2-PID with Auto-Tuning, On/Off |
Amps | 7mA |
Standards | cULus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), KOSHA (S Mark) Certification, Lloyd's Standards, RCM, UL 61010-1/CSA C22.2 No.61010-1 |
Series | E5CC |
Alarms | (3) Relays |
Power Consumption | 4.1 VA |
Description
Temperature Controller, Digital, Linear, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 24V AC/DC, Switch Function SPST NO, Output (1) Relay, (3) Alarm, Temp. Range -200 Degrees to 2300 Degrees C, Control Mode 2-PID with Auto-Tuning, On/Off, 7mA Amps, Length 48 mm, Width 48 mm, Depth 77.1 mm, Precise Control Performance, Easy Set-Up, and Exceptional Visibility, Alarms (3) Relays, Power Consumption 4.1 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 4.41 to 4.81A (FH31)
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- EATON Circuit Breaker, FAZ Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R40JWAC10024032392)
- OMRON Temperature Controller 1/16DIN , Relay (E5CC-RX3A5M-000)
- OMRON Digital Temperature Controller, 1/16 DIN Size, 100 to 240V AC, SPST NO, On/Off or PID Control Mode (E5CSVR1TF AC100-240)
- OMRON Temperature Controller (E5CC-QX3D5M-005)
- OMRON Process Control Board (E53-C3)
- OMRON Process Control Board (E53-R)
- HONEYWELL Honeywell Temperature Controller T675A1508 Remote Bulb, 0 to 100°F, Commercial, Heat & Cool (T675A1508)
- Omron Programmable Logic Controls (PLC)