Shop All Power Supplies
Omron
Switching Power Supply, 380/480V AC, 24V DC, 960W, 40A, DIN Rail
Mfr # S8VK-T96024
Zoro # G310791688
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 380/480V AC
- Output Voltage 24V DC
- Power Rating 960W
- Output Amps 40A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # S8VK-T96024
- Zoro # G310791688
- UPC # 4548583358010
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 135 mm |
Depth | 150 mm |
Details
Item | Switching Power Supply |
Input Voltage | 380/480V AC |
Output Voltage | 24V DC |
Power Rating | 960W |
Output Amps | 40A |
Mounting | DIN Rail |
Phase - Electrical | Three |
Style | Switching |
Hz | 50/60 Hz |
Features | Power Boost Function at 120%, Three Year Warranty |
Output Noise | 60 mV Maximum |
IP Rating | 20 |
Standards | BIS, CSA C22.2 61010-2-201 (cUL), EAC (TR CU 004 / 2011, TR CU 020 / 2011), EMI: EN 61204-3 Class B, EMS: EN 61204-3, EN 55011 Class A, EN 55011 Class B, EN 61204-3 Class A, EN/IEC 61010-2-201, EN/IEC 61558-2-16, EN/IEC 62477-1, EN61000-3-2, Lloyd's, PELV (EN/IEC 60204-1), RCM (EN61000-6-4), SELV (EN/IEC 61558-2-16), SEMI: F47-0706, UL 508, UL 61010-2-201 |
Status Indicator | Green LED |
Operating Temp. Range | -40 Degrees to 70 Degrees C |
Description
Switching Power Supply, Input Voltage 380 to 480 V AC, Output Voltage 24 V DC, Power Rating 960 W, Output Amps 40 A, Mounting Front-Mounting Bracket, Switching, Height 125 mm, Width 135 mm, Depth 150 mm, Hz 50 Hz/60 Hz, Phase - Electrical Three, IP Rating 20, Output Noise 60 mV Maximum, Status Indicator Green LED, Features Power Boost Function at 120 Percent, Three Year Warranty, Operating Temp. Range -40 Degrees to 70 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Pir Wall Switch 120/277V Auto/Man W (OSW-P-1001-MV-W)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie RD (W-75-MRL-RD)
- SCHNEIDER ELECTRIC 1NO Push Button Contact Blocks (ZB4BZ101)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55M1)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, DIN Rail (S8FSG10012CD)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 60W, 4.5A, DIN Rail (S8VK-G06012)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VK-G24024)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VS-12024A)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- Omron Power Systems