Shop All Power Supplies
Omron
Switching Power Supply, 265/300V AC; 85/264V AC; 90/350V DC, 24V DC, 480W, 20A, DIN Rail
Mfr # S8VK-S48024
Zoro # G810080886
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 265/300V AC; 85/264V AC; 90/350V DC
- Output Voltage 24V DC
- Output Amps 20A
- Mounting DIN Rail
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # S8VK-S48024
- Zoro # G810080886
- UPC # 4548583761148
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 124.6 mm |
Width | 60 mm |
Depth | 122.2 mm |
Details
Item | Switching Power Supply |
Input Voltage | 265/300V AC; 85/264V AC; 90/350V DC |
Output Voltage | 24V DC |
Power Rating | 480W |
Output Amps | 20A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Style | Switching |
Hz | 50/60 Hz |
Status Indicator | Green LED |
Features | Five Years Warranty, Low-Voltage Detection Output, Power Boost Function at 150% |
Output Noise | 21.6 to 28 mV |
Operating Temp. Range | -40 Degrees to 70 Degrees C |
IP Rating | 20 |
Standards | BIS: IS 13252, cUL: CSA C22.2 No107.1, cUR: CSA C22.2 62368-1, EN 55011 Class B, EN 61000-3-2, EN 61204-3, EN 61204-3 Class B, EN 62368-1, EN: EN 62477-1, EN/IEC 61558-2-16:2009+A1:2013, F47-0706 (200 to 240 VAC Input), Lloyd's Register, PELV (EN/IEC 60204-1), UL 508, UL UR: UL 62368-1 |
Description
Switching Power Supply, Input Voltage 265 to 300 V AC, 85 to 264 V AC, 90 to 350 V DC, Output Voltage 24 V DC, Power Rating 480 W, Output Amps 20 A, Mounting Side by Side, Switching, Height 124.6 mm, Width 60 mm, Depth 122.2 mm, Hz 50 Hz/60 Hz, Phase - Electrical Single, IP Rating 20, Output Noise 21.6 to 28 mV, Status Indicator Green LED, Features Five Years Warranty, Low-Voltage Detection Output, Power Boost Function at 150 Percent, Operating Temp. Range -40 Degrees to 70 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway Accessory, Closing Plate, 6x6 in. (LDB6CP)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS18BLK)
- LEGRAND Flat Elbow, 90 deg., Steel, Elbows (1511)
- LUTRON Dimmers, Diva, CFL/LED, Black (DVCL-153P-BL)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024A)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.3A, DIN Rail (S8VK-G03024)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- Omron Power Supplies