No Product Image Available

Omron

Switching Power Supply, 100/240V AC, 24V DC, 50W, 2.2A, Direct Mount


product price: $149.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Input Voltage 100/240V AC
  • Output Voltage 24V DC
  • Output Amps 2.2A
  • Mounting Direct Mount
  • Case Material Aluminum/Stainless Steel Case
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Omron
  • MFR # S8FS-G05024C
  • Zoro # G710080948
  • UPC #
    4549734104586
  • Country of Origin China
  • Category Power Supplies

Dimensions

Height 97 mm
Width 36 mm
Depth 113.3 mm

Details

Item Switching Power Supply
Input Voltage 100/240V AC
Output Voltage 24V DC
Power Rating 50W
Output Amps 2.2A
Mounting Direct Mount
Case Material Aluminum/Stainless Steel Case
Phase - Electrical Single
Style Switching
Hz 50/60 Hz
Output Noise 60 mV Maximum
Standards CSA C22.2 107.1, CSA C22.2 62368-1, EAC, EN 55011 Class B, EN 61000-3-2, EN 61204-3 Class B, EN 62477-1, EN/IEC 61558-2-16, EN/IEC 62368-1, F47-0706, PELV (EN/IEC 60204-1), RCM, UL 508, UL 62368-1
Status Indicator Green LED
Operating Temp. Range -20 Degrees to 70 Degrees C

Description

Switching Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24 V DC, Power Rating 50 W, Output Amps 2.2 A, Mounting Direct Mount, Switching, Case Material Aluminum/Stainless Steel, Height 97 mm, Width 36 mm, Depth 113.3 mm, Hz 50 Hz/60 Hz, Phase - Electrical Single, Output Noise 60 mV Maximum, Status Indicator Green LED, Operating Temp. Range -20 Degrees to 70 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.