Shop All Power Supplies
Omron
Switching Power Supply, 100/240V AC, 24V DC, 300W, 14A, Direct Mount
Mfr # S8FS-G30024C
Zoro # G410190510
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Output Amps 14A
- Mounting Direct Mount
- Case Material Aluminum/Stainless Steel Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # S8FS-G30024C
- Zoro # G410190510
- UPC # 4549734104968
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 102 mm |
Width | 41 mm |
Depth | 187.6 mm |
Details
Item | Switching Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 24V DC |
Power Rating | 300W |
Output Amps | 14A |
Mounting | Direct Mount |
Case Material | Aluminum/Stainless Steel Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 50/60 Hz |
Operating Temp. Range | -20 Degrees to 70 Degrees C |
Standards | CSA C22.2 107.1, CSA C22.2 62368-1, EAC, EN 55011 Class B, EN 61000-3-2, EN 61204-3 Class B, EN 62477-1, EN/IEC 61558-2-16, EN/IEC 62368-1, F47-0706, PELV (EN/IEC 60204-1), RCM, UL 508, UL 62368-1 |
Output Noise | 150 mV Maximum |
Status Indicator | Green LED |
Description
Switching Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24 V DC, Power Rating 300 W, Output Amps 14 A, Mounting Direct Mount, Switching, Case Material Aluminum/Stainless Steel, Height 102 mm, Width 41 mm, Depth 187.6 mm, Hz 50 Hz/60 Hz, Phase - Electrical Single, Output Noise 150 mV Maximum, Status Indicator Green LED, Operating Temp. Range -20 Degrees to 70 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 240V AC (QO3305237)
- EATON Illuminated Push Button, 30mm, Blue (10250T476C24-53)
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- REIKU Connector, 1.410 in., Black, Nylon (VPGRB-29N06)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.3A, DIN Rail (S8VK-G03024)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- OMRON Power Supply, 100V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VK-G24024)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.5A, DIN Rail (S8VK-G03012)
- Omron Power Supplies