Shop All Power Supplies
Omron
Switching Power Supply, 100/240V AC, 24V DC, 120W, 5A, Bracket
Mfr # S8VK-C12024
Zoro # G210080899
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Output Amps 5A
- Mounting Bracket
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # S8VK-C12024
- Zoro # G210080899
- UPC # 4548583357914
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 129.7 mm |
Width | 40 mm |
Depth | 122.2 mm |
Details
Item | Switching Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 24V DC |
Power Rating | 120W |
Output Amps | 5A |
Mounting | Bracket |
Phase - Electrical | Single |
Style | Switching |
Hz | 50/60 Hz |
Status Indicator | Green LED |
Standards | BIS: IS 13252 (Part1), CSA C22.2 62368-1, cUL: CSA C22.2 107.1, cUR, EN 62368-1, EN: EN 62477-1, EN/IEC60529, EN61204-3 EN55011 Class A, F47-0706 (200 to 240 VAC), FCC Class A, SELV (EN 62368-1/EN 62477-1/UL 62368-1), UL 62368-1, UL Listed, UL UR, UL508 |
IP Rating | 20 |
Operating Temp. Range | -25 Degrees to 60 Degrees C |
Description
Switching Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24 V DC, Power Rating 120 W, Output Amps 5 A, Mounting Bracket, Switching, Height 129.7 mm, Width 40 mm, Depth 122.2 mm, Hz 50 Hz/60 Hz, Phase - Electrical Single, IP Rating 20, Status Indicator Green LED, Operating Temp. Range -25 Degrees to 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-25)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M028)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Gray (TLP76MSG)
- RACO Electrical Box, 98 cu in, Ceiling Box, 1 Gang, PVC, Round (5511)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, DIN Rail (S8FSG10012CD)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- Omron Power Systems