Shop All Photoelectric Sensors
Omron
Switch 1224VDC Photoelectric Sensor
Mfr # F3W-D052A
Zoro # G807894298
original price:
$1,053.07
40% off
new price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 12 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # F3W-D052A
- Zoro # G807894298
- Country of Origin Unknown
- Category Photoelectric Sensors
Details
Voltage (DC) | 12 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 2.000 In., 10 ft., Black (FRN2.00TB10)
- LEVITON Wall Switch, 3-Way, 120/277V, 20A, Wht, Rockr (5623-2W)
- EATON BUSSMANN Plug Fuse, S Series, 4 PK (S-25)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP112M)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772P)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772R)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX473)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-FD13)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP050-HL)
- Omron Sensors