Shop All General Purpose Relays
Omron
SUPER MY
Mfr # MY4ZN-D2 DC24 (S)
Zoro # G310080157
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Silver and Gold Plated
- Features Full Range of Sockets Covering Mounting by Screw, Box Clamp and Screw-Less Clamp Method, Screw-Less Clamp Terminal Sockets Available, Transparent Housing
- Standards RoHS
- Contact Form 4PDT
- Electrical Connection Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MY4ZN-D2 DC24 (S)
- Zoro # G310080157
- UPC # 4536854364303
- Country of Origin Japan
- Category General Purpose Relays
Dimensions
Body Depth | 1.41 in |
Body Width | 0.84 in |
Overall Depth | 1.66 in |
Body Height | 1.1 in |
Flat Pin Width | 2.6 mm |
Description
General Purpose Relays, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Electrical Connection Plug-In, Flat Pin Width 2.6 mm, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 0.80 A @ 250V, 3 A @ 250V, Contact Rating (DC) 1.5 A @ 30V, 3 A @ 30V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Coil Resistance 650 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220162)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSP2NA)
- SEA-DOG Thermal AC/DC Circuit Breaker - 15 Amp (420815-1)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 10A, 250V AC, Indicating (TR10RID)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON GP RELAY (LY2-0-AC110/120)
- OMRON SUPER MY (MY4N DC100/110 (S))
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- MARS Potential Relay, Pump, 244/270V (19551)
- Omron General Purpose Relays