Shop All Plug-In Relays
Omron
SUPER MY
Mfr # MY4ZN AC110/120 (S)
Zoro # G810634218
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Silver and Gold Plated
- Features Full Range of Sockets Covering Mounting by Screw, Box Clamp and Screw-Less Clamp Method, Screw-Less Clamp Terminal Sockets Available, Transparent Housing
- Standards RoHS
- Response Time 20 msec
- Current Rating 9.2 mA, 10.8 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # MY4ZN AC110/120 (S)
- Zoro # G810634218
- UPC # 4536854364570
- Country of Origin Japan
- Category Plug-In Relays
Dimensions
Body Depth | 1.41 in |
Body Height | 1.1 in |
Body Width | 0.84 in |
Flat Pin Width | 2.6 mm |
Overall Depth | 1.66 in |
Description
General Purpose Relays, Base Shape Square, Coil Voltage 110/120V AC, Contact Form 4PDT, Electrical Connection Plug-In, Flat Pin Width 2.6 mm, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 0.80 A @ 250V, 3 A @ 250V, Contact Rating (DC) 1.5 A @ 30V, 3 A @ 30V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Coil Resistance 4,430 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5AC120)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.05A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/20)
- TEDDICO/BWF Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Metal, GFCI (1719293)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC110/120)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2N-DC24(S))
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2N-DC12)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-AC110/120(S))
- OMRON SUPER MY (MY4N-D2 DC24 (S))
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC220/240)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RPM41F7)
- Omron Electrical Relays