Shop All General Purpose Relays
Omron
SUPER MY
Mfr # MY4ZIN DC24 (S)
Zoro # G910080151
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Silver and Gold Plated
- Features Full Range of Sockets Covering Mounting by Screw, Box Clamp and Screw-Less Clamp Method, Screw-Less Clamp Terminal Sockets Available, Transparent Housing
- Standards RoHS
- Electrical Connection Plug-In
- Contact Form 4PDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # MY4ZIN DC24 (S)
- Zoro # G910080151
- UPC # 4536854364273
- Country of Origin Japan
- Category General Purpose Relays
Dimensions
Body Height | 1.1 in |
Flat Pin Width | 2.6 mm |
Overall Depth | 1.66 in |
Body Width | 0.84 in |
Body Depth | 1.41 in |
Description
General Purpose Relays, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Electrical Connection Plug-In, Flat Pin Width 2.6 mm, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 0.80 A @ 250V, 3 A @ 250V, Contact Rating (DC) 1.5 A @ 30V, 3 A @ 30V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Coil Resistance 650 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 12A, 600V AC, Non-Indicating (DFJ-12)
- BEA Activation Plates (10PBJ10)
- FERRAZ SHAWMUT AUXILIARY TERMINAL AND CONTACT BLOCK, 3PK (MS3V1-5)
- VELCRO BRAND FASTENER, REUSABLE TIES, BK (VEK90924)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OMRON GP RELAY (LY2-0-AC110/120)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON SUPER MY (MY4N DC100/110 (S))
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- AGASTAT 120V-Ac Control Relay (GPIN)
- Omron General Purpose Relays