Shop All General Purpose Relays
Omron
Super MY
Mfr # MY4N AC200/220 (S)
Zoro # G810190448
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Material Silver and Gold Plated
- Features Full Range of Sockets Covering Mounting by Screw, Box Clamp and Screw-Less Clamp Method, Screw-Less Clamp Terminal Sockets Available, Transparent Housing
- Standards RoHS
- Electrical Connection Plug-In
- Number of Pins 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MY4N AC200/220 (S)
- Zoro # G810190448
- UPC # 4536854485848
- Country of Origin Japan
- Category General Purpose Relays
Dimensions
Body Height | 1.1 in |
Overall Depth | 1.66 in |
Flat Pin Width | 2.6 mm |
Body Depth | 1.41 in |
Body Width | 0.84 in |
Description
General Purpose Relays, Base Shape Square, Coil Voltage 200/220V AC, Contact Form 4PDT, Electrical Connection Plug-In, Flat Pin Width 2.6 mm, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 0.80 A @ 250V, 3 A @ 250V, Contact Rating (DC) 1.5 A @ 30V, 3 A @ 30V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Coil Resistance 12,950 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules - Oversized Shield (574-DWHOD)
- ACME ELECTRIC Low Voltage Distribution Transformer, 30/24 kVA, NEMA 3R, 115°C, 380/480V, 480/600V (T2527051)
- SQUARE D Handle (KCD1PZ)
- ANCOR Ancor Marine Grade 121325 Tinned Duplex Cable Red and Black w/White Jacket, 12/2 250' (121325)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON TERMINAL RELAY - 4 OUTPUT (G6D-F4B DC24)
- OMRON SUPER MY (MY4N DC100/110 (S))
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- Omron General Purpose Relays