Shop All Plug-In Relays
Omron
Super MY
Mfr # MY4N AC100/110 (S)
Zoro # G810707493
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Silver and Gold Plated
- Features Full Range of Sockets Covering Mounting by Screw, Box Clamp and Screw-Less Clamp Method, Screw-Less Clamp Terminal Sockets Available, Transparent Housing
- Standards RoHS
- Push-To-Test Method Lockable
- Electrical Operating Durability 100,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MY4N AC100/110 (S)
- Zoro # G810707493
- UPC # 4536854485831
- Country of Origin Japan
- Category Plug-In Relays
Dimensions
Body Depth | 1.41 in |
Body Width | 0.84 in |
Overall Depth | 1.66 in |
Flat Pin Width | 2.6 mm |
Body Height | 1.1 in |
Description
General Purpose Relays, Base Shape Square, Coil Voltage 100/110V AC, Contact Form 4PDT, Electrical Connection Plug-In, Flat Pin Width 2.6 mm, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 0.80 A @ 250V, 3 A @ 250V, Contact Rating (DC) 1.5 A @ 30V, 3 A @ 30V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Coil Resistance 3,750 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 110/120V AC , In:120V AC (SMART1500TSU)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT209)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS19)
- GE Miniature Circuit Breaker, THQB Series 100A, 3 Pole, 240V AC (THQB32100)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC110/120)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-AC24(S))
- OMRON Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4H-US-DC24)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (LY3-AC24)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MJN2C-N-AC120)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (MY3N-DC12)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4-DC12(S))
- Omron Electrical Relays