Shop All General Purpose Relays
Omron
SUPER MY
Mfr # MY2N-D2 DC12 (S)
Zoro # G710080153
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Silver
- Features Full Range of Sockets Covering Mounting by Screw, Box Clamp and Screw-Less Clamp Method, Screw-Less Clamp Terminal Sockets Available, Transparent Housing
- Standards RoHS
- Status Indicator LED Indicator
- Electrical Connection Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MY2N-D2 DC12 (S)
- Zoro # G710080153
- UPC # 4536854363016
- Country of Origin Japan
- Category General Purpose Relays
Dimensions
Body Depth | 1.41 in |
Overall Depth | 1.66 in |
Body Height | 1.73 in |
Flat Pin Width | 2.6 mm |
Body Width | 0.88 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPDT, Electrical Connection Plug-In, Flat Pin Width 2.6 mm, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 2 A @ 250V, 5 A @ 250V, Contact Rating (DC) 2 A @ 30V, 5 A @ 30V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.41 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 160 ohm, Contact Material Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KA4C)
- DORMEYER Solenoid, Laminated, 1/8 - 3/4 in, Continus (1001-M-1)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- SQUARE D Circuit Breaker Enclosure, QO, 225A (QOM22225NS)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- OMRON GP RELAY (LY2-0-AC110/120)
- OMRON SUPER MY (MY4N DC100/110 (S))
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- TACO Sr502 Two Zone Switching Relay (SR502)
- Omron General Purpose Relays