Shop All General Purpose Relays
Omron
Super MY
Mfr # MY2N AC200/220 (S)
Zoro # G710190449
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Silver
- Features Full Range of Sockets Covering Mounting by Screw, Box Clamp and Screw-Less Clamp Method, Screw-Less Clamp Terminal Sockets Available, Transparent Housing
- Standards RoHS
- Contact Form DPDT
- Status Indicator LED Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MY2N AC200/220 (S)
- Zoro # G710190449
- UPC # 4536854485756
- Country of Origin Japan
- Category General Purpose Relays
Dimensions
Body Height | 1.73 in |
Body Depth | 1.41 in |
Overall Depth | 1.66 in |
Body Width | 0.88 in |
Flat Pin Width | 2.6 mm |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 200/220V AC, Contact Form DPDT, Electrical Connection Plug-In, Flat Pin Width 2.6 mm, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 2 A @ 250V, 5 A @ 250V, Contact Rating (DC) 2 A @ 30V, 5 A @ 30V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.41 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 12,950 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Module, Suppression (9999ST1)
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11586501)
- TECHFLEX Nylon, Lacing Tape, Size 3 Fin B Black (LT1-S3-FB-BK)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- OMRON SUPER MY (MY4N DC100/110 (S))
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON GP RELAY (LY2-0-AC110/120)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- Omron General Purpose Relays