Shop All General Purpose Relays
Omron
SUPER MY
Mfr # MY2IN AC220/240 (S)
Zoro # G710080108
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Silver and Gold Plated
- Features Full Range of Sockets Covering Mounting by Screw, Box Clamp and Screw-Less Clamp Method, Screw-Less Clamp Terminal Sockets Available, Transparent Housing
- Standards RoHS
- Number of Pins 14
- Contact Form DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # MY2IN AC220/240 (S)
- Zoro # G710080108
- UPC # 4536854363122
- Country of Origin Japan
- Category General Purpose Relays
Dimensions
Body Width | 0.84 in |
Body Height | 1.1 in |
Overall Depth | 1.66 in |
Flat Pin Width | 2.6 mm |
Body Depth | 1.41 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 220/240V AC, Contact Form DPDT, Electrical Connection Plug-In, Flat Pin Width 2.6 mm, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 2 A @ 250V, 5 A @ 250V, Contact Rating (DC) 2 A @ 30V, 5 A @ 30V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Coil Resistance 18,790 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK MC2X Series - Aluminum Cable Connector 1/2" NPT Resin Barrier (MC2X1C)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000NI)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 0.40-8A (LTMR08MFM)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OMRON SUPER MY (MY4N DC100/110 (S))
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON GP RELAY (LY2-0-AC110/120)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- Omron General Purpose Relays