Shop All Switch Accessories
Omron
Straight Actuating Key
Mfr # D4DS-K1
Zoro # G0285187
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With D4NS-3AF, D4NS-3BF, D4NS-3CF
- Compatible Product Type Key-Actuated Safety-Interlock Switches
- Compatible with Series D4NS
- Product Type Straight Actuating Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # D4DS-K1
- Zoro # G0285187
- Country of Origin Japan
- Category Switch Accessories
Details
Item | Straight Actuating Key |
For Use With | D4NS-3AF, D4NS-3BF, D4NS-3CF |
Compatible Product Type | Key-Actuated Safety-Interlock Switches |
Compatible with Series | D4NS |
Product Type | Straight Actuating Key |
Description
Actuator, Horizontal, Arm Length 0.07 In, Depth 1.79 In, Width 1.18 In, For Use With 2LCD1,2LCD2,2LCD3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, B Curve (FAZ-B5/1-SP)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PB3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 9 A, Reversing: No (LC1D09BNE)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 3/8" Stud PK50 (160207-050)
- OMRON Lmt Swtch Head, Roller Plunger, Top, .94 In (D4C0002)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- OMRON Roller Lever Arm, 4.84 In. Arm L (D4AC00)
- OMRON Right Angle Actuating Key (D4DS-K2)
- OMRON Cable Kit, PVC Covered Steel, 98ft. 5in.L (44506-2730)
- OMRON Snap Switch Cover, PVC, F/ Z Series (AP-Z)
- IDEAL Toggle Switch, SPST, 10A @ 250V, Screw (774011)
- Omron Switches