Shop All Uninterruptible Power Supplies (UPS)
Omron
Standby UPS System, DIN Rail, Out: 24V DC , In:24V DC
Mfr # S8BA-24D24D240LF
Zoro # G309575619
product price: $1,482.99
/ea
Free Shipping & Returns
$1,482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPS Type Industrial
- Mounting DIN Rail
- Wattage 0.24 kW
- Input Voltage 24V DC
- Output Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # S8BA-24D24D240LF
- Zoro # G309575619
- UPC # 4547648846615
- Country of Origin Japan
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 100 mm |
Cord Length | 1.5 m |
Height | 100 mm |
Width | 148 mm |
Details
Item | Standby UPS System |
UPS Type | Industrial |
Mounting | DIN Rail |
Wattage | 0.24 kW |
Input Voltage | 24V DC |
Output Voltage | 24V DC |
Backup Time (Half/Full Load) | 6 min |
Input Current | 11.7 A |
Transfer Time | 4 msec |
Special Features | Hot-Swappable Batteries |
Standards | C22.2 No.107.1-01, CE, EN61000-6-4, FCC, ICES, KC(EMI), RCM, UKCA, UL508 |
Includes | USB Cable |
Hz | 50 Hz/60 Hz |
Ports | USB |
Description
Standby UPS System, Industrial, Wattage 0.24 kW, Input Voltage 24 V DC, Output Voltage 24 V DC, Backup Time (Half/Full Load) 6 min, Mounting DIN Rail, Transfer Time 4 msec, Width 148 mm, Depth 100 mm, Height 100 mm, Cord Length 1.5 m, 50 Hz/60 Hz Hz, Input Current 11.7 A, Ports USB, Special Features Hot-Swappable Batteries, Standards C22.2 No.107.1-01, CE, EN61000-6-4, FCC, ICES, KC(EMI), RCM, UKCA, UL508, Includes USB Cable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, 25 in.-oz (9007N)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (CCMR07.5)
- OMRON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N-2S)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- FUNCTIONAL DEVICES-RIB UPS System, 850 VA, 10 Outlets, Wall/Tower/Floor, Out: 120V AC , In:120V AC (PSH850-UPS-STAT)
- APC APC® BE850G2 Back-UPS Battery Backup System, 9 Outlets & 2 USB Charging Ports, 850VA /450 Watts (BE850G2)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- APC Back-UPS PRO BR Series SineWave Battery Backup System, 10 Outlets, 1000VA, 1080 J (BR1000MS)
- APC Apc Smart-Ups Srt 192V 8Kva And 10Kva Battery Pack (SRT192BP2)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- TRIPP LITE UPS System AVR, 6 Outlets, 750VA, Backup Time 45Min, Bk (TRPSMART750USB)
- Omron Power Systems