Shop All Solid State Relays
Omron
SSRw/heatsink 0Crss 20A 5-24DC
Mfr # G3PA-220B-VD-X DC5-24
Zoro # G910080199
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 5 to 24V DC
- Standards CSA, UR
- Input Current 20 A
- Overall Depth 3.93 in
- Series G32A-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3PA-220B-VD-X DC5-24
- Zoro # G910080199
- UPC # 4549734115063
- Country of Origin China
- Category Solid State Relays
Dimensions
Overall Depth | 3.93 in |
Body Depth | 3.93 in |
Body Height | 3.93 in |
Body Width | 0.78 in |
Details
Input Voltage | 5 to 24V DC |
Item | Solid State Relay |
Standards | CSA, UR |
Input Current | 20 A |
Series | G32A-D |
Electrical Connection | Screw |
Electrical Phase | Three |
Current Type | AC |
Description
Solid State Relay, Electrical Connection Screw, Input Current 20 A, Input Voltage 5 to 24V DC, Standards CSA, UR, Current Type AC, Electrical Phase Three, Body Depth 3.93 in, Body Height 3.93 in, Body Width 0.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 4" Trade Size (SGBTL39040)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.128" Diameter, 600 Volts, Building Wire (12STRGRETHHN100)
- DWYER INSTRUMENTS Dc Power Supply, 15A Power Supply (BPS-015)
- HYDROFARM Heavy Duty Extension Cord, 240V, 12Ft. (BACDE24012)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- OMRON 5-24V-Dc Solid State Relay 20PK (G3TA-IDZR02S)
- OMRON UNIT SAFETY RELAY (G9SA-EX301)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W3V)
- Omron Electrical Relays