Shop All Solid State Relays
Omron
SSRw/heatsink 0Crss 20A 5-24DC
Mfr # G3PA-210B-VD-X DC5-24
Zoro # G810791676
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 5 to 24V DC
- Standards CSA, UR
- Input Current 10 A
- Body Depth 3.93 in
- Overall Depth 3.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3PA-210B-VD-X DC5-24
- Zoro # G810791676
- UPC # 4549734115056
- Country of Origin China
- Category Solid State Relays
Dimensions
Body Depth | 3.93 in |
Overall Depth | 3.93 in |
Body Width | 0.78 in |
Body Height | 3.93 in |
Details
Input Voltage | 5 to 24V DC |
Item | Solid State Relay |
Standards | CSA, UR |
Input Current | 10 A |
Electrical Phase | Three |
Current Type | AC |
Electrical Connection | Screw |
Series | G32A-D |
Description
Solid State Relay, Electrical Connection Screw, Input Current 10 A, Input Voltage 5 to 24V DC, Standards CSA, UR, Current Type AC, Electrical Phase Three, Body Depth 3.93 in, Body Height 3.93 in, Body Width 0.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, B Curve (5SJ41066HG40)
- LEGRAND Coupling, Ivory, Steel, 2400 Series (2401)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JTN60030)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- CRYDOM Solid State Relay, 90 to 280VAC, 10A (A2410)
- Omron Solid State Relays