Shop All Solid State Relays
Omron
SSR, 10A, DC LOAD, TUV MARK
Mfr # G3NA-D210B-UTU DC5-24
Zoro # G910791682
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sink Included
- Input Voltage 4 to 32V DC
- Standards CSA, EN (VDE), UL Listed
- Overall Depth 1.06 in
- Body Height 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3NA-D210B-UTU DC5-24
- Zoro # G910791682
- UPC # 4549734591355
- Country of Origin China
- Category Solid State Relays
Dimensions
Overall Depth | 1.06 in |
Body Height | 2.28 in |
Body Width | 1.69 in |
Body Depth | 1.06 in |
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Included, Input Current 5 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 4.0 A, Output Voltage Range 4 to 220V DC, Standards CSA, EN (VDE), UL Listed, Switch Component Type Photocoupler, Current Type DC, Electrical Phase Single, Mounting Style Screw, Voltage Type DC Output, Body Depth 1.06 in, Body Height 2.28 in, Body Width 1.69 in, Dielectric Strength 2,500V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGS Tie Bar, Large, for Rocker Switch EGS (EGSTBA)
- APC Ups - External - Standby - Ac 230 V - 400 Watt/650 Va - 1 X (BK650EI)
- QUICKCABLE EPDM SS Cable Clamp, 1/4", PK10 (504421-010)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 4; 12, Hinged (A1212CHFL)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-240B-UTU DC5-24)
- OMRON UNIT SAFETY RELAY (G9SA-EX301)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D)
- Omron Electrical Relays