Shop All Safety Monitoring Relays
Omron
SPST-NO, Output 12VDC
Mfr # G7T-112S-DC24
Zoro # G510190458
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Silver Tin Indium
- Features All Output Relays Provide a Long Endurance (1,000,000 Operations at 5 A), While all Input Relays Provide Microswitching Power (100 uA at 1 V)
- Standards CSA, UL Listed
- For Use With Sockets
- Contact Form SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G7T-112S-DC24
- Zoro # G510190458
- UPC # 4536854764530
- Country of Origin China
- Category Safety Monitoring Relays
Dimensions
Body Height | 1.31 in |
Body Width | 0.39 in |
Body Depth | 1.25 in |
Flat Pin Width | 2.4 mm |
Overall Depth | 1.53 in |
Description
Safety Relays, Base Shape Square, Coil Voltage 12V DC; 24V DC, Contact Form SPDT, Electrical Connection Plug-In, Flat Pin Width 2.4 mm, Number of Pins 5, Status Indicator No Indicator, Contact Rating (AC) 1 A @ 240V (Inductive), 2 A @ 240V (Resistive), Contact Rating (DC) 2 A @ 24V (Inductive), 5 A @ 24V (Resistive), Mounting Style Plug-In, Body Depth 1.25 in, Body Height 1.31 in, Body Width 0.39 in, Coil Resistance 1,150 ohm, Compatible with Manufacturer Model Number P7TF-05
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW53-A2)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 12.08 in H, 10 in W, 6.35 in D, NEMA 4; 4X; 12; 13 (A12106PHC)
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (9831)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 7A, 600V AC, Non-Indicating (JTD007)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-3A3B DC24 BY OMZ)
- OMRON Safety Monitoring Relay, DIN Rail, 2.5VA (G9SA-301 AC/DC24)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AFA)
- Omron Safety Monitoring Relays