Shop All Limit Switch Accessories
Omron
SPDT Limit Switch Receptacle
Mfr # D4A1000N
Zoro # G2664426
original price:
$37.55
15% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- For Use With D4A1102N, D4A1103N, D4A1105N, D4A1109N, D4A1110N, D4A1111N, D4A1114N, D4A1116N, Mfr. No. D4A1101N
- Material of Construction Zinc Die Cast
- Conduit Size 1/2"-14 NPT
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # D4A1000N
- Zoro # G2664426
- Country of Origin Japan
- Category Limit Switch Accessories
Dimensions
Conduit Size | 1/2"-14 NPT |
Mounting Hole Diameter | 0.4 in |
Conduit Connection Size | 1/2"-14 |
Details
Item | Receptacle Box |
Contact Form | SPDT |
For Use With | D4A1102N, D4A1103N, D4A1105N, D4A1109N, D4A1110N, D4A1111N, D4A1114N, D4A1116N, Mfr. No. D4A1101N |
Material of Construction | Zinc Die Cast |
Number of Poles | 1 |
Body Material | Zinc Die Cast |
Standards | CCC (Chinese Standard), CSA, UL Listed |
Product Type | Limit Switch Receptacle |
Electrical Connection | Screw Terminal |
Material | Zinc |
Mounting Style | Diagonal Side |
Conduit Connection Type | NPT |
Mounting Hole Vertical Center to Center Distance | 60 mm |
Number of Mounting Holes | 2 |
NEMA Enclosure Rating | 12, 13, 3, 4, 4X, 6P |
Operating Temperature - Minimum | -40 Degrees F |
Compatible with Series | D4A-N |
Body Configuration | Plug-In |
Operating Temperature - Maximum | 212 Degrees F |
Compatible with Manufacturer Model Number | D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A1109N, D4A1110N, D4A1111N, D4A1114N, D4A1116N |
Mounting Hole Horizontal Center to Center Distance | 30 mm |
Description
Receptacle Box, Contact Form SPDT, Material of Construction Zinc Die Cast, Conduit Size 1/2 In.-14 NPT, For Use With D4A1102N, D4A1103N, D4A1105N, D4A1109N, D4A1110N, D4A1111N, D4A1114N, D4A1116N, Mfr. No. D4A1101N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Fixed, 120VAC (K4021C)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Red, Rubber (19YE27)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: No (LC1D95G7)
- QUICKCABLE Red Welding Cable, 2/0,100 ft. (202207-100)
- OMRON 1NC/1NO Limit Switch Box Nema 3, 4, 4X, 6P, 12, 13 (D4A0100N)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 5m Cable (ZCMC21L5)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA20)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- EUCHNER Connector Plug, For CES-AZ-ES-04B (CES-EA-TC-AK08-104776)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21M12)
- HONEYWELL Limit Switch Acuator Cat Whisker (LSZ4011)
- Omron Limit Switches & Accessories