Shop All Plug-In Relays
Omron
SPDT LED 110AC
Mfr # G2R-1-SN AC110(S)
Zoro # G710707517
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Screwless Clamp-Terminal Sockets Available, Space Saving - 16 mm with Socket, Test Button, Momentary and Lockable, Blue for DC, Red for AC Versions
- Standards CSA 22.2 No.0, CSA 22.2 No.14 (File No.LR31928), IEC/VDE (Certificate No.40015012 EN 61810-1), UL 508 (File No.E41643)
- Maximum Operating Temperature 70 Degrees C
- Body Height 1.14 in
- Response Time 15 msec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G2R-1-SN AC110(S)
- Zoro # G710707517
- UPC # 4536854936517
- Country of Origin Malaysia
- Category Plug-In Relays
Dimensions
Body Height | 1.14 in |
Body Width | 0.51 in |
Flat Pin Width | 4.75 mm |
Body Depth | 1.39 in |
Overall Depth | 1.59 in |
Description
General Purpose Relays, Base Shape Square, Coil Voltage 110V AC, Contact Form SPDT, Electrical Connection Plug-In, Flat Pin Width 4.75 mm, Number of Pins 5, Status Indicator LED and Mechanical Flag, Contact Rating (AC) 10 A @ 250V, 7.5 A @ 250V, Contact Rating (DC) 10 A @ 30V, 5 A @ 30V, Body Depth 1.39 in, Body Height 1.14 in, Body Width 0.51 in, Coil Resistance 5,566 ohm, Compatible with Manufacturer Model Number P2R-057P, P2R-05A, P2R-05P, P2RF-05, P2RF-05-E, P2RF-05-PU, P2RFZ-05-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- SIEMENS Padlock Attachment, BQD, CQD Breakers (BQDPLD)
- LEVITON Straight Blade Plug (14W33)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K52N1V2)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3P5AC120)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINDC24)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC24(S))
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, SPDT (LY1N-AC110/120)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-DC12(S))
- OMRON 24V-Dc Plug-In Relay (G7SA-3A1B)
- DAYTON Hermetically Sealed Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA2)
- Omron Electrical Relays