Shop All Solid State Relays
Omron
SolStateRely, In10-30VAC/DC, Out200-480VAC
Mfr # G3NA-410B-UTU DC5-24
Zoro # G8182608
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 10 to 30V AC/DC
- Output or Controlled Voltage Range 200 to 480V AC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Not Included
- Switch Type Phototriac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3NA-410B-UTU DC5-24
- Zoro # G8182608
- Country of Origin China
- Category Solid State Relays
Dimensions
Body Depth | 1.1 in |
Body Width | 1.69 in |
Overall Depth | 1.18 in |
Body Height | 2.28 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 10 A, Input Voltage 10 to 30V AC/DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 10 A, Output Switching Mode Zero Crossing, Output Voltage Range 200 to 480V AC, Standards CE Certified, CSA Certified, TUV Certified, UL Listed, Switch Component Type Phototriac, Current Type AC/DC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 120V DC, 8 Pins (9050JCK1F30V20)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- EATON Circuit Breaker, BR Series 30/40A, 4 Pole, 120/240V AC (BQC230240)
- IFM Angle Bracket, For Use With 30mm Sensors (E10737)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- OMRON 5-24V-Dc Solid State Relay 20PK (G3TA-IDZR02S)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD2420)
- Omron Solid State Relays