Shop All Solid State Relays
Omron
SolStateRelay, In5-24VDC, Out24-240VAC
Mfr # G3NA-225B-UTU DC5-24
Zoro # G8340388
original price:
$51.79
5% off
new price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 5 to 24V DC
- Output or Controlled Voltage Range 24 to 240V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type Phototriac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3NA-225B-UTU DC5-24
- Zoro # G8340388
- Country of Origin China
- Category Solid State Relays
Dimensions
Body Width | 1.69 in |
Overall Depth | 1.06 in |
Body Height | 2.28 in |
Body Depth | 0.98 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 17.4 to 35 A, Input Voltage 5 to 24V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 35 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Standards CE Certified, CSA Certified, TUV Certified, UL Listed, Switch Component Type Phototriac, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style Surface
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (Z-15GW22)
- POWERAMP Motor Starter Contactors, Contactor/ Ove (7141-0001)
- KLEIN TOOLS Self-Storing Remote #1 for Scout® Pro Testers (VDV999-109)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H (WMB361362)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-240B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- OMRON 5-24V-Dc Solid State Relay 20PK (G3TA-IDZR02S)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (A2425)
- Omron Solid State Relays