Shop All Solid State Relays
Omron
SolStateRelay, In5-24VDC, Out24-240VAC
Mfr # G3NA-220B-UTU DC5-24
Zoro # G8342549
original price:
$56.96
14% off
new price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 5 to 24V DC
- Output or Controlled Voltage Range 24 to 240V AC
- Max. Output Amps w/Heat Sink 20 A
- Heat Sink Not Included
- Switch Type Phototriac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3NA-220B-UTU DC5-24
- Zoro # G8342549
- Country of Origin China
- Category Solid State Relays
Dimensions
Body Depth | 0.98 in |
Overall Depth | 1.06 in |
Body Height | 2.28 in |
Body Width | 1.69 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 17.4 to 35 A, Input Voltage 5 to 24V DC, Maximum Output Current with Heat Sink 20 A, Maximum Output Current without Heat Sink 35 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Standards CE Certified, CSA Certified, TUV Certified, UL Listed, Switch Component Type Phototriac, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style Surface
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-1.0, THERMAL O/L RELAY, 0.74-1.00A (TF42-1.0)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- TEMPCO Thermocouple Probe, Type J, Length 6 In (TTW00065)
- WOODS Gfci Power Station 2G (2516)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-210B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA4830)
- Omron Electrical Relays