Shop All Solid State Relays
Omron
SolStateRelay, In100-240VAC, Out24-240VAC
Mfr # G3NA-220B-UTU AC100-240
Zoro # G8041994
original price:
$65.63
5% off
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 100 to 240V AC
- Output or Controlled Voltage Range 24 to 240V AC
- Max. Output Amps w/Heat Sink 20 A
- Heat Sink Not Included
- Switch Type Photocoupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G3NA-220B-UTU AC100-240
- Zoro # G8041994
- Country of Origin China
- Category Solid State Relays
Dimensions
Overall Depth | 1.06 in |
Body Width | 1.69 in |
Body Height | 2.28 in |
Body Depth | 0.98 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 20 A, Input Voltage 100 to 240V AC, Maximum Output Current with Heat Sink 20 A, Maximum Output Current without Heat Sink 20 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Standards CE Certified, CSA Certified, TUV Certified, UL Listed, Switch Component Type Photocoupler, Current Type AC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Adalet 2in. Service Entrance Cap (58020)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, DPDT, 6 Connections, Momentary On/Off/Momentary On, 15A @ 12VDC (M223MMSP)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB (RDZNI)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHQRWW)
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- OMRON UNIT SAFETY RELAY (G9SA-EX301)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- Omron Electrical Relays