Shop All Digital And Mechanical Timers
Omron
Solid State Timer
Mfr # H3CA-8H AC100/110/120
Zoro # G310080164
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Standards (EMI) EN61812-1, (EMS) EN61812-1, Conforms to EN61812-1, Emission AC mains: EN55011 Group 1 Class A, Emission Enclosure: EN55011 Group 1 Class A, Immunity Burst: IEC61000-4-4, Immunity Conducted Disturbance: IEC61000-4-6, Immunity ESD: IEC61000-4-2, Immunity RF-interference: IEC61000-4-3, Immunity Surge: IEC61000-4-5, Immunity Voltage Dip/Interruption: IEC61000-4-11, UL508, CSA C22.2 No. 14, LR, NK
- Input Voltage 100/110/120V AC
- Electrical Connection Socket
- Contact Material Silver Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # H3CA-8H AC100/110/120
- Zoro # G310080164
- UPC # 4547648330923
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Body Height | 1.88 in |
Body Depth | 2.96 in |
Body Width | 1.88 in |
Overall Depth | 3.5 in |
Description
Solid State Timer, Base Shape Octal, Coil Voltage 100/110/120V AC, Contact Form SPDT, Contact Rating (AC) 3 A @ 250V (Resistive Load), Contact Rating (DC) 100.00 mA @ 5V, Number of Delay Functions 7, Delay Function Power On Delay, Electrical Connection Socket, IP Rating IP40, Input Voltage 100/110/120V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 9,990 hr, Number of Pins 8, Mounting Style DIN Rail, Surface, Adjustment Interface Digital, Body Depth 2.96 in, Body Height 1.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color (LA243772)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (PFQ2492-DRY-2FF)
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Black (DG2531L0NAM02L100#&V-XCYLM)
- VIVIDIA IR Thermal Imaging Android Adapter, Resolution 384x288, -4~752°F (HT 301)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- MAVERICK Maverick TM-03 Multi Time Triple Timer with Clock (TM-03)
- Omron Digital And Mechanical Timers