Shop All Digital And Mechanical Timers
Omron
Solid State Timer
Mfr # EJ1N-TC4A-QQ
Zoro # G810080107
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Analog
- Description/Special Features Heater Burnout Detection, LED Indication, SSR Defect Detection
- Sensor Type Linear, RTD, Thermocouple
- Input Voltage 24V DC
- Output (2) Alarm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # EJ1N-TC4A-QQ
- Zoro # G810080107
- UPC # 4547648235297
- Country of Origin Japan
- Category Digital And Mechanical Timers
Dimensions
Depth | 109 mm |
Details
Item | Solid State Timer |
Digital/Analog | Analog |
Description/Special Features | Heater Burnout Detection, LED Indication, SSR Defect Detection |
Sensor Type | Linear, RTD, Thermocouple |
Input Voltage | 24V DC |
Output | (2) Alarm |
Temp. Range | Greater Than700 Degrees C |
Control Mode | 2-PID, On/Off |
Standards | cURus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), RCM, UKCA, UL 61010-1/CSA C22.2 No.61010-1 |
Series | EJ1 |
Alarms | (1) Transistor |
Description
Solid State Timer, Analog, Linear, RTD, Thermocouple Sensor Type, Input Voltage 24V DC, Output (2) Alarm, Temp. Range greater than 700 Degrees C, Control Mode 2-PID, On/Off, Depth 109 mm, Heater Burnout Detection, LED Indication, SSR Defect Detection, Alarms (1) Transistor, Standards cURus, EAC, EN 61010-1 (IEC 61010-1), Korean Wireless Regulations (Radio Law: KC Mark), RCM, UKCA, UL 61010-1/CSA C22.2 No.61010-1, Series EJ1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.30.L)
- DWYER INSTRUMENTS Outside Air Static Pressure Pickup (A-420A)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 40.00 In WC (475-2-FM)
- TAYLOR Chef Timer/Stopwatch (5816N)
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OMRON Digital Timer (H7ET-N1-B)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- OMRON Hour Meter, Shock Resistant, Indoor Use (H7ET-N-B)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- ROBIC Robic 1574376 Robic Dual Stopwatch & Countdown Timer - 1000W; Black (1574376)
- Omron Digital And Mechanical Timers