Shop All Relay Accessories
This Product is Discontinued
Omron
Solid State Relay, Zero Cross, 40A (Discontinued)
Mfr # G3NA-240B-AC100-120
Zoro # G0686917
This Product is Discontinued
Key Features
- Input or Control Voltage 100 to 120V AC
- Output or Controlled Voltage Range 24 to 240V AC
- Max. Output Amps w/Heat Sink 40 A
- Case Color Tan
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G3NA-240B-AC100-120
- Zoro # G0686917
- Country of Origin China
- Category Relay Accessories
Dimensions
Body Height - Relay | 1.06 in |
Body Width - Relay | 1.69 in |
Body Depth - Relay | 2.28 in |
Overall Height - Relay | 1.06 in |
Body Depth | 2.28 in |
Body Width | 1.69 in |
Overall Depth | 1.06 in |
Body Height | 1.06 in |
Description
Solid State Relay, Heat Sink Not Included, Input Voltage 100 to 120V AC, Maximum Output Current with Heat Sink 40 A, Maximum Output Current without Heat Sink 6.0 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Switch Component Type Photocoupler, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Body Depth 2.28 in, Body Height 1.06 in, Body Width 1.69 in, Case Color Tan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.