Shop All Solid State Relays
Omron
SOLID STATE RELAY
Mfr # G3SD-Z01P-PD DC24
Zoro # G210190451
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sink Included
- Input Voltage 24V DC
- Body Width 0.78 in
- Series G3S4
- Current Type DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G3SD-Z01P-PD DC24
- Zoro # G210190451
- UPC # 4547648740654
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Width | 0.78 in |
Body Depth | 0.39 in |
Overall Depth | 0.8 in |
Body Height | 0.64 in |
Details
Heat Sink | Included |
Input Voltage | 24V DC |
Item | Solid State Relay |
Series | G3S4 |
Current Type | DC |
Output Voltage Range | 3 to 26V DC |
Switch Configuration | Form A |
Voltage Type | DC Output |
Maximum Output Current with Heat Sink | 1 A |
Status Indicator | LED Indicator |
Mounting Style | DIN Rail |
Description
Solid State Relay, Heat Sink Included, Input Voltage 24V DC, Maximum Output Current with Heat Sink 1 A, Output Voltage Range 3 to 26V DC, Current Type DC, Mounting Style DIN Rail, Switch Configuration Form A, Voltage Type DC Output, Body Depth 0.39 in, Body Height 0.64 in, Body Width 0.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, Momentary, INC, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA3)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 200A, 600V AC, Non-Indicating (LSRK200)
- REES Standard Legend-, Forward-Off-Reverse (09014041)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-210B-UTU DC5-24)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (D2425D)
- Omron Solid State Relays