Shop All Solid State Relays
Omron
Solid State Relay
Mfr # G3R-ODX02SN-UTU DC5-24
Zoro # G810080206
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 5 to 24V DC
- Standards CSA, EN, TUV, UL Listed
- Body Height 1.14 in
- Electrical Phase Single
- Body Depth 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3R-ODX02SN-UTU DC5-24
- Zoro # G810080206
- UPC # 4536853418656
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Height | 1.14 in |
Body Depth | 1.1 in |
Overall Depth | 1.1 in |
Body Width | 0.51 in |
Description
Solid State Relay, Electrical Connection Plug-In, Input Current 8 mA, Input Voltage 5 to 24V DC, Maximum Output Current without Heat Sink 2.0 A, Output Voltage Range 4 to 60V DC, Standards CSA, EN, TUV, UL, Switch Component Type Photocoupler, Current Type DC, Electrical Phase Single, Mounting Style Plug-In, Voltage Type DC Output, Body Depth 1.1 in, Body Height 1.14 in, Body Width 0.51 in, Dielectric Strength 4,000V AC, Drop Out Voltage 1.6V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps- 3/4" - Black (HSEC-075-BK-10PK)
- HUBBELL 50A Twist-Lock Connector 3P 4W 480VAC BK/WT (CS8164C)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM21F7)
- L.H. DOTTIE L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK (3516)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- OMRON UNIT SAFETY RELAY (G9SA-EX301)
- DAYTON Solid State Relay, 90 ro 280VAC, 75A (1EGN3)
- Omron Electrical Relays