Shop All Solid State Relays
Omron
Solid State Relay
Mfr # G3PA-420B-VD-2 DC12-24
Zoro # G710080177
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 to 24V DC
- Standards CSA, UR
- Body Height 3.93 in
- Overall Depth 3.93 in
- Input Current 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3PA-420B-VD-2 DC12-24
- Zoro # G710080177
- UPC # 4536854487217
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Height | 3.93 in |
Overall Depth | 3.93 in |
Body Depth | 3.93 in |
Body Width | 0.78 in |
Details
Input Voltage | 12 to 24V DC |
Item | Solid State Relay |
Standards | CSA, UR |
Input Current | 20 A |
Electrical Connection | Screw |
Series | G32A-D |
Current Type | AC |
Electrical Phase | Three |
Description
Solid State Relay, Electrical Connection Screw, Input Current 20 A, Input Voltage 12 to 24V DC, Standards CSA, UR, Current Type AC, Electrical Phase Three, Body Depth 3.93 in, Body Height 3.93 in, Body Width 0.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCI Adapter Pwr Cord 18/3Spt-2 6In (6991)
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0344)
- IFM L-Bracket, F/ 30mm Dia Sensor (U20303)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- OMRON UNIT SAFETY RELAY (G9SA-EX301)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- OMRON Solid State Relay, 19.2 to 28.8VDC, 5A (G3NE-205T-US-DC24)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (HA4825E)
- Omron Solid State Relays