Shop All Solid State Relays
Omron
Solid State Relay
Mfr # G3HD-X03SN-VD DC5-24
Zoro # G310080126
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 4 to 28V DC
- Standards CSA, EN (VDE), UL Listed
- Drop Out Voltage 1.6V
- Weight 50 g
- Minimum Operating Temperature -30 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G3HD-X03SN-VD DC5-24
- Zoro # G310080126
- UPC # 4536854920257
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Height | 1.1 in |
Body Width | 0.84 in |
Overall Depth | 1.67 in |
Body Depth | 1.43 in |
Details
Input Voltage | 4 to 28V DC |
Item | Solid State Relay |
Standards | CSA, EN (VDE), UL Listed |
Drop Out Voltage | 1.6V |
Weight | 50 g |
Minimum Operating Temperature | -30 Degrees C |
Response Time | 0.5 msec |
Series | G3HD |
Mounting Style | Socket |
Output Voltage Range | 3 to 52.8V DC |
Electrical Connection | Plug-In |
Maximum Operating Temperature | 80 Degrees C |
Status Indicator | Equipped |
Switch Component Type | Photocoupler |
Dielectric Strength | 1,500V AC |
Insulation Resistance | 100 megaohm at 500V DC |
Voltage Type | DC Output |
Current Type | DC |
Description
Solid State Relay, Electrical Connection Plug-In, Input Voltage 4 to 28V DC, Output Voltage Range 3 to 52.8V DC, Standards CSA, EN (VDE), UL Listed, Switch Component Type Photocoupler, Current Type DC, Mounting Style Socket, Voltage Type DC Output, Body Depth 1.43 in, Body Height 1.1 in, Body Width 0.84 in, Dielectric Strength 1,500V AC, Drop Out Voltage 1.6V, Insulation Resistance 100 megaohm at 500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGA-20)
- ZORO SELECT Channel Connecting Plate, Gold (V355Y)
- SQUARE D Switch, manual, 20A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, no indicator, NEMA 7&9, two conduit opening (2510KR1H)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS43B)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (HA4825)
- Omron Electrical Relays