Shop All Relay Accessories
Omron
Solid State Relay, 9.6 to 14.4VDC, 10A
Mfr # G3NE-210T-US-DC12
Zoro # G2217397
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 10 to 14V DC
- Output or Controlled Voltage Range 100 to 240V AC
- Max. Output Amps w/Heat Sink 10 A
- Case Color Black
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3NE-210T-US-DC12
- Zoro # G2217397
- Country of Origin Japan
- Category Relay Accessories
Dimensions
Body Width - Relay | 1.87 in |
Overall Height - Relay | 0.77 in |
Body Height - Relay | 0.45 in |
Body Depth - Relay | 1.47 in |
Body Width | 1.87 in |
Body Height | 1.47 in |
Overall Depth | 0.77 in |
Body Depth | 0.45 in |
Description
Solid State Relay, Electrical Connection Quick-Connect, Heat Sink Not Included, Input Current 5 A, Input Voltage 9.6 to 14.4V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 5 A, Output Switching Mode Zero Crossing, Output Voltage Range 120 to 240V AC, Standards CSA Certified, IEC/EN, TUV Certified, UL Listed, Switch Component Type Phototriac, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 4A, 600V AC, Non-Indicating (SLC004)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHQRWW)
- AIMS POWER Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRINV200012120W)
- OMRON Relay Adapter (Y92F-30)
- OMRON Solid State Relay, 19.2 to 28.8VDC, 10A (G3NE-210T-US-DC24)
- OMRON Solid State Relay, 4 to 6VDC, 10A (G3NE-210T-US-DC5)
- OMRON Relay Heat Sink (Y92B-A100)
- OMRON Relay Base Socket Relay Parts And Accessory 10PK (P7TF-05)
- OMRON Relay Heat Sink (Y92BA150N)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- Omron Relay Accessories