Shop All Solid State Relays
Omron
Solid State Relay, 5 to 24VDC, 40A
Mfr # G3PA-240B-VD-DC5-24
Zoro # G0461657
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 5 to 24V DC
- Output or Controlled Voltage Range 24 to 240V AC
- Max. Output Amps w/Heat Sink 40 A
- Heat Sink Integral
- Switch Type Phototriac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3PA-240B-VD-DC5-24
- Zoro # G0461657
- Country of Origin China
- Category Solid State Relays
Dimensions
Overall Height - Relay | 3.94 in |
Body Height - Relay | 3.94 in |
Body Width - Relay | 1.85 in |
Body Depth - Relay | 3.94 in |
Body Width | 1.85 in |
Body Depth | 3.94 in |
Overall Depth | 3.94 in |
Body Height | 3.94 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 40 A, Input Voltage 4 to 30V DC, Maximum Output Current with Heat Sink 40 A, Maximum Output Current without Heat Sink Dependent on Mounting, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Standards CSA Certified, UL Listed, VDE Approved, Switch Component Type Phototriac, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail & Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- PICO Lug-6 Ga 1/4" 3Pc, #4106KT (4106KT)
- HAMMOND N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray (1487DH)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 3/4, PK10 (COL2809SS)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-240B-UTU DC5-24)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD2420)
- Omron Electrical Relays