Shop All Relay Accessories
This Product is Discontinued
Omron
Solid State Relay, 5 to 24VDC, 25A (Discontinued)
Mfr # G3NA-225B-DC5-24
Zoro # G3247973
This Product is Discontinued
Key Features
- Input or Control Voltage 5 to 24V DC
- Output or Controlled Voltage Range 24 to 240V AC
- Max. Output Amps w/Heat Sink 25 A
- Case Color Tan
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G3NA-225B-DC5-24
- Zoro # G3247973
- Country of Origin Japan
- Category Relay Accessories
Dimensions
Overall Height - Relay | 1.18 in |
Body Height - Relay | 1.18 in |
Body Depth - Relay | 2.28 in |
Body Width - Relay | 1.69 in |
Body Width | 1.69 in |
Body Height | 1.18 in |
Overall Depth | 1.18 in |
Body Depth | 2.28 in |
Description
Solid State Relay, Heat Sink Not Included, Input Voltage 5 to 24V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 4.0 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Switch Component Type Photocoupler, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Body Depth 2.28 in, Body Height 1.18 in, Body Width 1.69 in, Case Color Tan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.