Shop All Solid State Relays
Omron
Solid State Relay, 5 to 24VDC, 10A
Mfr # G3NA-610B-DC5-24
Zoro # G1159925
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 5 to 24V DC
- Output or Controlled Voltage Range 400 to 600V AC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Not Included
- Switch Type Photocoupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3NA-610B-DC5-24
- Zoro # G1159925
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Overall Height - Relay | 1.18 in |
Body Depth - Relay | 2.28 in |
Body Height - Relay | 1.18 in |
Body Width - Relay | 1.69 in |
Body Depth | 2.28 in |
Overall Depth | 1.18 in |
Body Width | 1.69 in |
Body Height | 1.18 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 0.6 to 15 A, Input Voltage 5 to 24V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 4 A, Output Switching Mode Zero Crossing, Output Voltage Range 400 to 600V AC, Standards CE Certified, CSA Certified, UL Listed, Switch Component Type Photocoupler, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-120A)
- BELKIN Surge, 6 Outlet, White (BE106000-08R)
- TRUMETER Hour Meter, Snap In Rectangular, LCD (3410-5000)
- PRIME WIRE & CABLE Prime Wire & Cable 3001320 Indoor Timer with Remote Control & Grounded Outlets; White (3001320)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-210B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-240B-UTU DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- Omron Solid State Relays