Shop All Solid State Relays
Omron
Solid State Relay, 19.2 to 28.8VDC, 5A
Mfr # G3NE-205T-US-DC24
Zoro # G0795322
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 20 to 28V DC
- Output or Controlled Voltage Range 75 to 264V AC
- Max. Output Amps w/Heat Sink 5 A
- Heat Sink Not Included
- Switch Type Phototriac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3NE-205T-US-DC24
- Zoro # G0795322
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Overall Height - Relay | 0.77 in |
Body Width - Relay | 1.87 in |
Body Height - Relay | 0.45 in |
Body Depth - Relay | 1.47 in |
Body Depth | 0.45 in |
Overall Depth | 0.77 in |
Body Height | 1.47 in |
Body Width | 1.87 in |
Description
Solid State Relay, Electrical Connection Quick-Connect, Heat Sink Not Included, Input Current 5 A, Input Voltage 19.2 to 28.8V DC, Maximum Output Current with Heat Sink 5 A, Maximum Output Current without Heat Sink 5 A, Output Switching Mode Zero Crossing, Output Voltage Range 120 to 240V AC, Standards CSA Certified, IEC/EN, TUV Certified, UL Listed, Switch Component Type Phototriac, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 100A, 250V AC, 20kA DC (BP/FRN-R-100)
- GROTE Switch Toggle, 20 Amp, Mom/On/Off (82-2220)
- IDEAL Univeral Stud Bushing, PK25 (772271)
- EATON CUTLER-HAMMER OPERATING MECHANISM DISCONNECT SWITCH PARTS AND ACCESSORY (70-7813)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 40A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D440BDT)
- Omron Solid State Relays