Shop All Relay Accessories
Omron
Solid State Relay, 19.2 to 28.8VDC, 10A
Mfr # G3NE-210T-US-DC24
Zoro # G0559702
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 20 to 28V DC
- Output or Controlled Voltage Range 100 to 240V AC
- Max. Output Amps w/Heat Sink 10 A
- Case Color Black
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3NE-210T-US-DC24
- Zoro # G0559702
- Country of Origin Japan
- Category Relay Accessories
Dimensions
Body Height - Relay | 0.45 in |
Body Depth - Relay | 1.47 in |
Overall Height - Relay | 0.77 in |
Body Width - Relay | 1.87 in |
Body Width | 1.87 in |
Overall Depth | 0.77 in |
Body Depth | 0.45 in |
Body Height | 1.47 in |
Description
Solid State Relay, Electrical Connection Quick-Connect, Heat Sink Not Included, Input Current 5 A, Input Voltage 20 to 28V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 5 A, Output Switching Mode Zero Crossing, Output Voltage Range 120 to 240V AC, Standards CSA Certified, IEC/EN, TUV Certified, UL Listed, Switch Component Type Phototriac, Current Type DC, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 4,250 W/3,825 W Rated, 5,300 W/4,780 W Surge, Recoil Start (201322)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93152)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 2 Pole, 120/240V AC (BF220A)
- OMRON Relay Heat Sink (Y92B-A100)
- OMRON Relay Adapter (Y92F-30)
- OMRON Relay Heat Sink (Y92BA150N)
- OMRON Mounting Bracket, W Type, For G7J Series (R99-04-FOR-G5F)
- OMRON Solid State Relay, 4 to 6VDC, 10A (G3NE-210T-US-DC5)
- OMRON Relay Base Socket Relay Parts And Accessory 10PK (P7TF-05)
- SIEMENS SIZE B MOV SUPPRESSOR SIZE B MOV SUPPRES (3TX7144-H9)
- Omron Electrical Relays