Shop All Solid State Relays
Omron
Solid State Relay, 12 to 24VDC, 35A
Mfr # G3PE-235B DC12-24
Zoro # G2362491
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 12 to 24V DC
- Output or Controlled Voltage Range 100 to 240V AC
- Max. Output Amps w/Heat Sink 35 A
- Heat Sink Integral
- Switch Type Phototriac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3PE-235B DC12-24
- Zoro # G2362491
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Depth - Relay | 3.94 in |
Body Height - Relay | 3.94 in |
Overall Height - Relay | 3.94 in |
Body Width - Relay | 1.75 in |
Body Depth | 3.94 in |
Body Width | 0.88 in |
Overall Depth | 3.94 in |
Body Height | 3.3 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 17.4 to 35 A, Input Voltage 4 to 30V DC, Maximum Output Current with Heat Sink 35 A, Maximum Output Current without Heat Sink 35 A, Output Switching Mode Zero Crossing, Output Voltage Range 120 to 240V AC, Standards CSA Certified, EN Standards, RoHS Compliant, TUV Certified, UL Listed, Switch Component Type Phototriac, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail & Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 70A, 2 Pole, 240/277V AC, Medium Curve (CA2-B0-34-670-321-D)
- BRAD HARRISON External Thread Receptacle, 6, Female, 8A (1R6004A20A120)
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- OMRON 5-24V-Dc Solid State Relay 20PK (G3TA-IDZR02S)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- EATON CUTLER-HAMMER 120v-ac 2a Amp 120v-ac Solid State Relay (506C084G09)
- Omron Solid State Relays