Shop All Solid State Relays
Omron
Solid State Relay, 12 to 24VDC, 25A
Mfr # G3PE-225B DC12-24
Zoro # G2959196
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 12 to 24V DC
- Output or Controlled Voltage Range 100 to 240V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Integral
- Switch Type Phototriac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G3PE-225B DC12-24
- Zoro # G2959196
- Country of Origin China
- Category Solid State Relays
Dimensions
Overall Height - Relay | 3.94 in |
Body Height - Relay | 3.94 in |
Body Width - Relay | 0.88 in |
Body Depth - Relay | 3.94 in |
Body Depth | 3.94 in |
Body Height | 3.3 in |
Body Width | 0.88 in |
Overall Depth | 3.94 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 17.4 to 35 A, Input Voltage 4 to 30V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 25 A, Output Switching Mode Zero Crossing, Output Voltage Range 120 to 240V AC, Standards CSA Certified, EN Standards, RoHS Compliant, TUV Certified, UL Listed, Switch Component Type Phototriac, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail & Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA7)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 1-Port, White (NSB-5210)
- CITEL DIN Rail Dc Protector, 24Vdc, 2W+G, 20Ka Imax, Ul1449 Type 4Ca (DS220S-24DC)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A16BDR)
- Omron Solid State Relays