Shop All Solid State Relays
Omron
Solid State Relay, 100 to 264VAC, 75A
Mfr # G3NA475BUTU2AC100240
Zoro # G9975427
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 100 to 264V AC
- Output or Controlled Voltage Range 24 to 240V AC
- Max. Output Amps w/Heat Sink 75 A
- Heat Sink Not Included
- Switch Type Phototriac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3NA475BUTU2AC100240
- Zoro # G9975427
- Country of Origin China
- Category Solid State Relays
Dimensions
Body Height - Relay | 1.18 in |
Body Width - Relay | 1.69 in |
Body Depth - Relay | 2.28 in |
Overall Height - Relay | 1.18 in |
Body Depth | 1.1 in |
Body Height | 2.28 in |
Overall Depth | 1.18 in |
Body Width | 1.69 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 75 A, Input Voltage 100 to 264V AC, Maximum Output Current with Heat Sink 75 A, Maximum Output Current without Heat Sink 7 A, Output Switching Mode Zero Crossing, Output Voltage Range 200 to 480V AC, Standards CSA Certified, EN (TUV), UL Listed, Switch Component Type Photocoupler, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style Screw, Switch Configuration Form A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.15A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-15/100-R)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24C334)
- TEMPCO Thermocouple, Type K (TRW00113)
- HUSQVARNA HOUR METER (594169201)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- OMRON 5-24V-Dc Solid State Relay 20PK (G3TA-IDZR02S)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- OMRON UNIT SAFETY RELAY (G9SA-EX301)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CD4850W3U)
- Omron Solid State Relays