Shop All Relay Sockets
Omron
SOCKET -MK2P RELAY
Mfr # PF083A
Zoro # G710080115
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 21 mm
- Number of Pins 8
- Socket Type Standard
- Width 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # PF083A
- Zoro # G710080115
- UPC # 4536853722784
- Country of Origin Japan
- Category Relay Sockets
Dimensions
Depth | 21 mm |
Width | 41 mm |
Height | 56 mm |
Details
Color | Black |
Item | Relay Sockets and Hardware |
Number of Pins | 8 |
Socket Type | Standard |
Current Rating | 5 A |
Compatible with Manufacturer Model Number | 61F, G3B, MKS |
Base Style | Octal |
Mounting Style | DIN Rail |
Electrical Connection | Screw |
Compatible Manufacturer Part Number | 61F, G3B, MKS |
Compatible Manufacturer Model Number | 61F, G3B, MKS |
For Use with Mfr. Model Number | 61F, G3B, MKS |
For Use With Mfr. Model Number | 61F, G3B, MKS |
Compatible Relays | 61F, G3B, MKS |
Weight | 34 g |
Description
Relay Sockets and Hardware, Current Rating 5 A, Electrical Connection Screw, Number of Pins 8, Mounting Style DIN Rail, Color Black, Compatible Relays 61F, G3B, MKS, Compatible with Manufacturer Model Number 61F, G3B, MKS, Depth 21 mm, Height 56 mm, Weight 34 g, Width 41 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Amber (9001A7)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- OMRON Relay Socket, Square, 14 Pins, 15 A (PTFZ-14-E)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F-ND DC24)
- OMRON Relay Socket, Finger Safe, Square, 14 Pin (PTF14A)
- OMRON Relay Socket, Standard, Square, 11 Pin, PCB (PTFPCB)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- OMRON Relay Sockets and Hardware (P2CM-S)
- OMRON Relay Socket, Square, 8 Pins, 15 A (PTFZ-08-E)
- Omron Relay Sockets