Shop All Relay Sockets
Omron
Socket for MY2 gen purp relay
Mfr # PYF-08-PU
Zoro # G210080134
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 67.5 mm
- Width 31 mm
- Socket Type Elevator
- Number of Pins 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # PYF-08-PU
- Zoro # G210080134
- UPC # 4549734218375
- Country of Origin Malaysia
- Category Relay Sockets
Dimensions
Depth | 67.5 mm |
Width | 31 mm |
Height | 90 mm |
Details
Color | Black |
Socket Type | Elevator |
Item | Relay Sockets and Hardware |
Number of Pins | 8 |
Current Rating | 10 A |
Maximum Operating Temperature | 70 Degrees C |
Electrical Connection | Push-In |
Mounting Style | DIN Rail/Screw |
Base Style | Square |
Minimum Operating Temperature | -40 Degrees C |
Compatible with Manufacturer Model Number | MY2, MY2-GS |
Compatible Manufacturer Part Number | MY2, MY2-GS |
Compatible Manufacturer Model Number | MY2, MY2-GS |
For Use with Mfr. Model Number | MY2, MY2-GS |
For Use With Mfr. Model Number | MY2, MY2-GS |
Compatible Relays | Miniature Power Relays |
Description
Relay Sockets and Hardware, Current Rating 10 A, Electrical Connection Push-In, Number of Pins 8, Mounting Style DIN Rail/Screw, Color Black, Compatible Relays Miniature Power Relays, Compatible with Manufacturer Model Number MY2-GS-R, MY2IN-CR-GS-R, MY2IN-D2-GS-R, MY2IN-GS-R, MY2N-CR-GS-R, MY2N-D2-GS-R, MY2N-GS-R, Depth 67.5 mm, Height 90 mm, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -40 Degrees C, Width 31 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- TRITON PRODUCTS 24" Long Heavy Duty Black Nylon Ties, with 175 lb Tensile Strength, 25/pk (ZT-24BK)
- OMRON Relay, 4Pin, SPST, 10A, 24VAC (G2R-1A-T-AC24)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F)
- OMRON Relay Socket, Finger Safe, Octal, 8 Pin, 10A (PF083A-E)
- OMRON Relay Sockets (J7KNA-AR-22 24VS)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F-ND DC24)
- OMRON MY Socket (PYF14A-N)
- OMRON Relay Scket, Finger Safe, Square, 14 Pin, 5A (PYF14S)
- OMRON Relay Socket, Standrd, Square, 11 Pin, Screw (PTF11A)
- Omron Electrical Relays