Shop All DIN Rails
Omron
Socket, 8 PIN
Mfr # P2CF-08-E
Zoro # G910442188
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Standard, Finger Safe
- Height 74 mm
- Width 50 mm
- Depth 20 mm
- Standards Conforming to VDE0106/P100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 74 mm |
Width | 50 mm |
Depth | 20 mm |
Details
Item | Socket |
Socket Type | Standard, Finger Safe |
Standards | Conforming to VDE0106/P100 |
Base Style | Octal |
Compatible Relays | H3CA/R and H5CN/X/Z Timers, H7CC/N/X/Z Counters |
Mounting Style | DIN Rail, Surface |
Current Rating | 5 A |
Number of Pins | 8 |
Electrical Connection | Screw |
Compatible with Manufacturer Model Number | H3CA/R, H5CN/X/Z, H7CC/N/X/Z |
Compatible Manufacturer Part Number | H3CA/R, H5CN/X/Z, H7CC/N/X/Z |
Compatible Manufacturer Model Number | H3CA/R, H5CN/X/Z, H7CC/N/X/Z |
For Use with Mfr. Model Number | H3CA/R, H5CN/X/Z, H7CC/N/X/Z |
For Use With Mfr. Model Number | H3CA/R, H5CN/X/Z, H7CC/N/X/Z |
Number of Terminals | 8 |
Description
Socket, Current Rating 5 A, Electrical Connection Screw, Number of Pins 8, Number of Terminals 8, Socket Type Standard, Finger Safe, Mounting Style DIN Rail, Surface, Compatible Relays H3CA/R and H5CN/X/Z Timers, H7CC/N/X/Z Counters, Compatible with Manufacturer Model Number H3CA/R, H5CN/X/Z, H7CC/N/X/Z, Depth 20 mm, Height 74 mm, Standards Conforming to VDE0106/P100, Width 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364DB0)
- QUICKCABLE Black Welding Cable, 1/0,100 ft. (202106-100)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (9432ANPB)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- EATON BUSSMANN Mounting Channel, 39 in L, Galv.Zinc, PK10 (DRL15MM)
- FUNCTIONAL DEVICES-RIB Mounting Track DIN Rail, 35mmx7.5mmx1m (ADIN35)
- MERSEN DIN Rail Adapter, DRM, Polycarbonate (DRM)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil (RIBR24D)
- CONTA-CLIP TS35x7.5/SL/2m, 35 x 7.5mm Slotted Steel DIN R (2094)
- TWECO Tweco 358-9425-1220 Female Half|Tw 2-Mpc-2 Female Connector9425-1220 (358-9425-1220)
- WEIDMULLER 0Box of 100 Din Rail Terminal and Contact Block (218660000)
- Omron Power Distribution Blocks & Terminal Blocks