Shop All Relay Sockets
Omron
Socket, 14 Pin, DIN Rail, 24V, 6A
Mfr # P7SA-14F
Zoro # G1048214
original price:
$50.29
16% off
new price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Mounting - Relay DIN Rail, Surface
- Electrical Connection - Relay Socket Screw
- Number of Pins - Relay 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # P7SA-14F
- Zoro # G1048214
- Country of Origin China
- Category Relay Sockets
Dimensions
Length (In.) | 3.54 |
Height - Relay Socket | 3.54 in |
Depth | 2.38 in |
Depth - Relay Socket | 2.38 in |
Width - Relay Socket | 1.18 in |
Depth (In.) | 2.38 |
Width (In.) | 1.18 |
Width | 0.89 in |
Flat Pin Width | 0.02 in |
Height | 3.54 in |
Description
Relay Socket, Base Style Square, Current Rating 2 A, Electrical Connection Screw Clamp, Flat Pin Width 0.02 in, Number of Pins 14, Number of Terminals 6, Pin Shape Flat, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays G7SA Series, Contact Rating (AC) 6 A @ 250V, Contact Rating (DC) 6 A @ 30V, Depth 2.38 in, Height 3.54 in, Series P7SA Series, Status Indicator LED, Width 0.89 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Green And Red Push To Start Expl Proof, 6.375 in x 6 in x 4.375 in, Green-Red (XCS0B4)
- PANNET Splice Module, Fiber Optic, 24 Fusion (FOSMF)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLU500)
- MERSEN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30322)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F-ND DC24)
- OMRON Relay Socket, Finger Safe, Octal, 8 Pin, 10A (PF083A-E)
- OMRON Relay Sockets and Hardware (P2CM-S)
- OMRON SOCKET (PYF08A-N)
- OMRON Relay Socket, Square, 14 Pins, 15 A (PTFZ-14-E)
- OMRON Relay Sockets (J7KNA-AR-22 24VS)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.71" L (70-461-1)
- Omron Relay Sockets