Shop All Relay Sockets
Omron
Socket, 11 PIN
Mfr # P2CF-11-E
Zoro # G610133324
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Pins 11
- Width 50 mm
- Standards Conforming to VDE0106/P100
- Socket Type Elevator, Finger Safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # P2CF-11-E
- Zoro # G610133324
- UPC # 4536854821004
- Country of Origin Japan
- Category Relay Sockets
Dimensions
Width | 50 mm |
Depth | 30 mm |
Height | 70 mm |
Details
Color | Black |
Number of Pins | 11 |
Standards | Conforming to VDE0106/P100 |
Item | Socket |
Socket Type | Elevator, Finger Safe |
Mounting Style | DIN Rail |
Electrical Connection | Screw |
Base Style | Octal |
Compatible with Manufacturer Model Number | H3CA, H3CR, H5CN, H5CX, H7CC, H7CN, H7CX, H7CZ |
Compatible Manufacturer Part Number | H3CA, H3CR, H5CN, H5CX, H7CC, H7CN, H7CX, H7CZ |
Compatible Manufacturer Model Number | H3CA, H3CR, H5CN, H5CX, H7CC, H7CN, H7CX, H7CZ |
For Use with Mfr. Model Number | H3CA, H3CR, H5CN, H5CX, H7CC, H7CN, H7CX, H7CZ |
For Use With Mfr. Model Number | H3CA, H3CR, H5CN, H5CX, H7CC, H7CN, H7CX, H7CZ |
Number of Terminals | 11 |
Compatible Relays | H3CR-F, H3CR-FN |
Description
Socket, Electrical Connection Screw, Number of Pins 11, Number of Terminals 11, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail, Color Black, Compatible Relays H3CR-F, H3CR-FN, Compatible with Manufacturer Model Number H3CA, H3CR, H5CN, H5CX, H7CC, H7CN, H7CX, H7CZ, Depth 30 mm, Height 70 mm, Standards Conforming to VDE0106/P100, Width 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X2NPG6)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (LPJ-1-1/4SP)
- IGUS Cable Carrier, Med, Tube, OW3.74In / 95mm (3480-075-200-0-1)
- OMRON Socket, 8 PIN (P3G-08)
- OMRON Relay Socket, Square, 8 Pins, 15 A (PTFZ-08-E)
- OMRON Relay Socket, Standard, Square, 11 Pin (PTF11PC)
- OMRON Relay Socket, Standard, Square, 11 Pin, PCB (PTFPCB)
- OMRON Relay Socket, Standrd, Square, 11 Pin, Screw (PTF11A)
- OMRON SOCKET (PYF08A-N)
- OMRON Relay Sockets (J7KNA-AR-22 24VS)
- Omron Relay Sockets